Shop All Plastic Bags
Partners Brand
9" x 12" Flat Poly Bags, 2 mil, Black, PK 1000
Mfr # PB480BK
Zoro # G5514489
product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 9" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB480BK
- Zoro # G5514489
- UPC # 848109011318
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 9" x 12" |
Details
Item | Flat Poly Bags |
Color | Black |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,9 x 12 In.,2 mil,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 1/2" Strap Width, Silver, Pack of 1000 (HSS-4A)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", White, 25/Bundle (22XL68)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- TOSHIBA Cyan Toner Cartridge 38K YLD (TFC425UC)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1146)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- ZERUST 6" x 8" Poly Bags, PK 1000 (050-F-00003)
- Partners Brand Shipping & Packing Bags