Shop All Plastic Bags
Partners Brand
9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2305
Zoro # G5514516
product price: $60.79
/pk 1000, $0.06/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB2305
- Zoro # G5514516
- UPC # 841436037983
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 9" |
Size | 9" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 1 mil (25 Micron) |
Description
Flat Poly Bag,9 x 12 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- ENDLESS GAMES Password Game (250)
- CHARTPAK Clearprint® Grid Paper Pad, 20lb., 30 Degree Isometric, 8-1/2"x11", 30 Sheets (932811ISO)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- PARTNERS BRAND 8" x 4" x 20" Poly Bags, 2 mil, Clear, PK 1000 (PB1579)
- PARTNERS BRAND 2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB682)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- Partners Brand Shipping & Packing Bags