Shop All Anti-Fatigue Mats
Partners Brand
9 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT114BY
Zoro # G4903075
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .38 in
- Material PVC Closed Cell Foam
- Application Cold Floors
- Type Anti-Fatigue Matting
- Weight 27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT114BY
- Zoro # G4903075
- UPC # 841436077958
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft |
Width | 3 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 27 lb |
Description
Economy Anti-Fatigue Mat,3x9ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- Partners Brand Floor Mats