Shop All Plastic Bags
Partners Brand
8" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB460
Zoro # G5514671
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 8" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB460
- Zoro # G5514671
- UPC # 841436028073
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 8" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,8 x 8 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade (D4140ABF)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- PARTNERS BRAND 9" x 12" Flat Suffocation Warning Bags, Clear, PK 100 (PBM09121100)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 6" x 8" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3735)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- Partners Brand Shipping & Packing Bags