Shop All Plastic Bags
Partners Brand
8" x 4" x 22" Poly Bags, 3 mil, Clear, PK 500
Mfr # PB1666
Zoro # G5508015
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1666
- Zoro # G5508015
- UPC # 841436097727
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 4" x 22" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Poly Bag,8 x 4 x 22 In.,3 mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Mesh Tape, 300 ft L, 178 in W, Fiberglass, White (TP03075)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 10 Display Panels (FDS021L)
- PARTNERS BRAND 2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB682)
- PARTNERS BRAND 48" x 48" Flat Poly Bags, 4 mil, Clear, PK 50 (PB1335)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1193)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- ARMOR POLY 10" x 8" VCI Bags, 4 mil, Blue (PB4B0810IC)
- Partners Brand Shipping & Packing Bags