Shop All Plastic Bags
Partners Brand
8" x 4" x 20" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB1579
Zoro # G5508058
product price: $232.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 8" x 4" x 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1579
- Zoro # G5508058
- UPC # 841436038843
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 4" x 20" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,8 x 4 x 20 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 14'' - 6 Mil Reclosable Poly Bags, 250PK (S-3487)
- CON-TACT BRAND Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK (09FC9D73)
- BUSINESS SOURCE Folder, 2-Pocket, Letter, Blue, PK25 (78491)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 4" x 6" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3710)
- PARTNERS BRAND 9" x 15" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB151)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- IDEAL Small Part Bag, Ideal Blue Poly (35-655)
- Partners Brand Plastic Bags