Shop All Plastic Bags
Partners Brand
8" x 4" x 18" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB1580
Zoro # G5508085
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 8" x 4" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB1580
- Zoro # G5508085
- UPC # 841436038836
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 4" x 18" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,8 x 4 x 18 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulldog Clips, Medium, Nickel-Plated, PK36 (2002LMR)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- PAPER MATE Profile Gel Pen, 1.0mm, Black, PK12 (2095465)
- TOPS Pad, Legal, 8.5X11.75, 4Pk, Ca Pk (TOP20032)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3995)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1193)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- ZORO SELECT 3" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL3)
- Partners Brand Shipping & Packing Bags