Shop All Plastic Bags
Partners Brand
8" x 20" Flat Poly Bags, 4 mil, Clear, PK 500
Mfr # PB1146
Zoro # G5514848
product price: $158.99
/pk 500, $0.32/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 8"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1146
- Zoro # G5514848
- UPC # 841436025508
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 8" |
Size | 8" x 20" |
Overall Length | 20" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 4 mil (102 Micron) |
Description
Flat Poly Bag,8 x 20 In.,4 mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 7045S-BK 13 in. Deluxe Junior Backpack (7045S-BK)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- MARKAL Security Check Marker, Orange, PK48, Orange Color Family, 48 PK (96674)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3975)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4004)
- PARTNERS BRAND 8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4002)
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1023)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- Partners Brand Plastic Bags