Shop All Plastic Bags
Partners Brand
8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000
Mfr # PB811
Zoro # G5514857
product price: $232.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Clear
- Thickness 3 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB811
- Zoro # G5514857
- UPC # 841436034302
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 8" |
Size | 8" x 20" |
Overall Length | 20" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 3 mil (76 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,8 x 20 In.,3 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, Matte, PK400 (8877)
- THE BRUSH MAN Staples For Hammer Tacker, 5000PK (STAPLE-3/8)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- ZORO SELECT 3" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL4)
- PARTNERS BRAND 2" x 8" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB682)
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- PARTNERS BRAND 7" x 725 ft. Poly Tubing, 6 mil, Clear (PT0706)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2372)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- Partners Brand Plastic Bags