Shop All Plastic Bags
Partners Brand
8" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB470
Zoro # G5515146
product price: $91.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB470
- Zoro # G5515146
- UPC # 841436028110
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 8" |
Size | 8" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Description
Flat Poly Bag,8 x 12 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOFTUS INTERNATIONAL Loftus International B3-5176 36 in. Woodland Raccoon Balloon (B3-5176)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- DECKER TAPE PRODUCTS Label, DL3101, DO NOT DOUBLE STACK, 3" X 10" (DL3101)
- ADAMS BUSINESS FORMS Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4" (SC1152)
- PARTNERS BRAND 15" x 9" x 24" Gusseted Poly Bags, 3 mil, Clear, PK 250 (PB1745)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 6" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1120)
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- ZORO SELECT 16" x 10" Open Poly Bags, 1 mil, Clear (5DFV6)
- Partners Brand Shipping & Packing Bags