Shop All Plastic Bags
Partners Brand
8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2290
Zoro # G5515161
product price: $54.99
/pk 1000, $0.05/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB2290
- Zoro # G5515161
- UPC # 841436037952
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 8" |
Size | 8" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Bag Thickness | 1 mil (25 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,8 x 12 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- XEROX Paper, Dig, Carbonless, 3-Part Pk (XER3R12425)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- DACASSO Chocolate Brown Leather Desk Pad w/ 2022 Calendar, 34 x 20 (PR-3450)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- PARTNERS BRAND 20" x 24" Anti-Static Poly Bags, 4 mil, Pink, PK 250 (PBAS1270)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- Partners Brand Plastic Bags