Shop All Plastic Bags
Partners Brand
8" x 10" White Block Reclosable Poly Bags, 6 mil, Clear, PK 1000
Mfr # PB4027
Zoro # G4964849
product price: $356.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4027
- Zoro # G4964849
- UPC # 841436093088
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | White Block Reclosable Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
White Block Poly Bag,8 In.x10 In.,6Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96827)
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 20" x 20" Reclosable Poly Bags, 8 mil, Clear, PK 100 (PB4405)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 4" x 2" x 12" Gusseted Poly Bags, 1.5 mil, Clear, PK 1000 (PB1405)
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- Partners Brand Plastic Bags