Shop All Plastic Bags
Partners Brand
8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB4002
Zoro # G4964858
product price: $243.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 8"
- Color Clear
- Thickness 4 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4002
- Zoro # G4964858
- UPC # 812578001026
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 8" |
Size | 8" x 10" |
Overall Length | 10" |
Details
Item | White Block Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Description
White Block Poly Bag,8 In.x10 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ZORO SELECT 100" x 48" Bin Liners, 1 mil, Clear, PK 100 (2EWH4)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Black, PK 1000 (PB3655BK)
- Partners Brand Plastic Bags