Shop All Plastic Bags
Partners Brand
8" x 10" Reclosable Static Shield Bags, Transparent, PK 100
Mfr # STC630
Zoro # G2294971
product price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC630
- Zoro # G2294971
- UPC # 848109043234
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Reclosable Static Shield Bags |
Color | Transparent |
Hang Hole | No |
Description
Reclosable Static Shield Bag,8x10 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- CREATIVITY STREET Colossal Stems, Assorted, PK150 (PAC7180-01)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- PARTNERS BRAND 3" x 5" Reclosable Static Shield Bags, Transparent, PK 100 (STC610)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4004)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB40)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- Partners Brand Plastic Bags