Shop All Plastic Bags
Partners Brand
8" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000
Mfr # PB12008
Zoro # G6630970
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB12008
- Zoro # G6630970
- UPC # 848109011035
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,8x10 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Blue Ink, 1 Each (35551)
- SHPILMASTER Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office (QI004592)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB535)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102U)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- PARTNERS BRAND 12" x 18" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121815)
- ZORO SELECT 14" x 10" Open Poly Bags, 0.75 mil, Clear, PK 1000 (4DKW1)
- Partners Brand Shipping & Packing Bags