Shop All Plastic Bags
Partners Brand
8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000
Mfr # PB465BK
Zoro # G5515268
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 8" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB465BK
- Zoro # G5515268
- UPC # 848109011264
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Flat Poly Bags |
Color | Black |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,8 x 10 In.,2 mil,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON LS100TS 10-Digit Calculator (5936A028)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R02047RM)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- Partners Brand Plastic Bags