Shop All Plastic Bags
Partners Brand
8" x 10" Flap Lock Poly Bags, 2 mil, Clear, PK 1000
Mfr # PBFL081002
Zoro # G9042168
product price: $141.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBFL081002
- Zoro # G9042168
- UPC # 848109054896
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Flap Lock Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Bag,Flap,Lock,Poly,8 In. x 10 In.,2M,Clr,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Orange, 1000/Case (G12083D)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1288)
- PARTNERS BRAND 9" x 15" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB151)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- Partners Brand Plastic Bags