Shop All Anti-Fatigue Mats
Partners Brand
8 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT113BY
Zoro # G4903109
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Thickness .38 in
- Material PVC Closed Cell Foam
- Application Cold Floors
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT113BY
- Zoro # G4903109
- UPC # 841436077927
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft |
Width | 3 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 24 lb |
Description
Economy Anti-Fatigue Mat,3x8ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY BACK SUPPORT XL DELUXE 46-56 (SA7164)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- GVS-RPB Breathing Tube (04-833A)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 15 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X15CH)
- WEARWELL 22 ft. L x PVC Sponge, 1/2" Thick (452.12X3X22BK)
- WEARWELL Antifatigue Runner, Black, 8 ft. L x (785.332X3X8SMBK)
- Partners Brand Anti-Fatigue Mats