Shop All Anti-Fatigue Mats
Partners Brand
8 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT113BK
Zoro # G4903118
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft
- Width 3 ft
- Material PVC Closed Cell Foam
- Thickness .38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT113BK
- Zoro # G4903118
- UPC # 841436077910
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 8 ft |
Width | 3 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black |
Material | PVC Closed Cell Foam |
Thickness | .38 in |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 10.10 lb |
Description
Economy Anti-Fatigue Mat,3x8ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8990800)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- MOON AMERICAN Pin Lug Swivel, FNHxFNH, 1-1/2 In (379-1521521)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- Partners Brand Floor Mats