Shop All Plastic Bags
Partners Brand
7" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB458
Zoro # G5515347
product price: $64.69
/pk 1000, $0.06/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB458
- Zoro # G5515347
- UPC # 841436027939
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 7" |
Size | 7" x 9" |
Overall Length | 9" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 2 mil (51 Micron) |
Post-consumer-waste% | 0 |
Recycled | No |
Description
Flat Poly Bag,7 x 9 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Small Inter-Office Mailbox 12W x 3 D x 10 H (443490)
- PENTEL Refill Lead Blue (0.7mm) Fine, 12 Pieces, PK12 (PPB7)
- BETTER OFFICE PRODUCTS Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK (00401)
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- PARTNERS BRAND 20" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1280)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 7" x 9" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR124)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- PARTNERS BRAND 9" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4004)
- Partners Brand Plastic Bags