Shop All Plastic Bags
Partners Brand
7" x 8" Plastic Bags Roll, 2 mil, Clear
Mfr # AB332
Zoro # G6507859
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # AB332
- Zoro # G6507859
- UPC # 848109014913
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 7" x 8" |
Details
Item | Plastic Bags Roll |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Hang Hole | No |
Description
Bag,Roll,Plastic,7 x 8 In.,2 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle (11G186)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- LUXOR 72"W x 48"H Double-Sided Magnetic Whiteboard (MB7248WW)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 2 mil, Clear (AB220)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1288)
- PARTNERS BRAND 7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB449)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- Partners Brand Shipping & Packing Bags