Shop All Plastic Bags
Partners Brand
7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2269
Zoro # G5515636
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB2269
- Zoro # G5515636
- UPC # 841436093743
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 7" x 16" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Hang Hole | No |
Description
Flat Poly Bag,7 x 16 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 4-3/16" x 7-3/16", 50 Sets/Pad (DC4705)
- SHARPIE Green Permanent Marker, Fine Tip, 12 PK (30004)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2372)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 6" x 2" x 9" Poly Bags, 2 mil, Clear, PK 1000 (PB3930)
- OFFICESPACE 15 x 18 in. 2 Mil Flat Suffocation Warning Poly Bags - Clear - 15in. W x 18in. L (OF3354137)
- Partners Brand Plastic Bags