Shop All Plastic Bags
Partners Brand
7" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1126
Zoro # G5515730
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1126
- Zoro # G5515730
- UPC # 841436025348
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 7" x 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Flat Poly Bag,7 x 12 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Assorted Colors, PK3 PK (32726PP)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- Partners Brand Plastic Bags