Shop All Plastic Bags
Partners Brand
7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB459
Zoro # G5515758
product price: $86.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB459
- Zoro # G5515758
- UPC # 841436027960
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 7" |
Size | 7" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 2 mil (51 Micron) |
Description
Flat Poly Bag,7 x 12 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- BSC PREFERRED 12 x 10 x 5'' Korrvu Retention Packaging (S-16673)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- PARTNERS BRAND 5" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB410)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- Partners Brand Plastic Bags