Shop All Plastic Bags
Partners Brand
7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB449
Zoro # G5515785
product price: $81.69
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB449
- Zoro # G5515785
- UPC # 841436027953
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 7" |
Size | 7" x 11" |
Overall Length | 11" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Description
Flat Poly Bag,7 x 11 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Metal Cutting Shears, 4 1/2" H, 7 3/4" L (TSMD)
- CANON Canon, CRG-055 C H High Yield Cyan Toner Cartridge, 5900 Yield (3019C001AA)
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- DUCK BRAND Tape Crtn Clr48Mmx50Mpk6 (240975)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- PARTNERS BRAND 12" x 18" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121815)
- PARTNERS BRAND 10" x 12" Poly Bags, 4 mil, Clear, PK 1000 (PB3775)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- Partners Brand Shipping & Packing Bags