Shop All Plastic Bags
Partners Brand
7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500
Mfr # PRR071004
Zoro # G9042603
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR071004
- Zoro # G9042603
- UPC # 848109053424
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 7" x 10" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,7 In. x 10 In.,4M,Clear,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 30 Yd. 120 (31689)
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR060904)
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100 (PB1648)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- Partners Brand Plastic Bags