Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 60 in x 38 in, .87 Mil, Black, 150 PK
Mfr # CL1015
Zoro # G800693515
product price: $116.99
/pk 150, $0.78/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Thickness .87 Mil
- Size 60 in x 38 in
- Color Black
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL1015
- Zoro # G800693515
- UPC # 848109064598
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 38 in |
Width | 60 in |
Height | 38 in |
Length | 38 in |
Details
Capacity | 60 gal |
Thickness | .87 Mil |
Color | Black |
Item | Trash Bags |
Weight | 18.28 |
Description
High Density Trash Liners - Black, 60 Gallon,.87 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29365)
- MILWAUKEE TOOL M18 Wet/Dry Vacuum, M18 Battery Pack (0970-20, 48-11-1850)
- GLOBAL INDUSTRIAL Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black (641456BK)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- PARTNERS BRAND Trash Bags, 33 in x 40 in, Black, 250 PK (LBF3340MB)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00994)
- Partners Brand Trash Bags