Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 60 in x 38 in, .67 Mil, Black, 200 PK
Mfr # CL1014
Zoro # G400693557
product price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Thickness .67 Mil
- Size 60 in x 38 in
- Bags Per Roll 200
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL1014
- Zoro # G400693557
- UPC # 848109064581
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 38 in |
Height | 38 in |
Length | 38 in |
Width | 60 in |
Details
Capacity | 60 gal |
Thickness | .67 Mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 200 |
Weight | 18.64 |
Description
High Density Trash Liners - Black, 60 Gallon,.67 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (APVEK80166)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK (CL2016)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- PARTNERS BRAND Trash Bags, 24 in x 23 in, Clear, 500 PK (LBF2423HC)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- Partners Brand Trash Bags