Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 60 in x 38 in, .55 Mil, Black, 200 PK
Mfr # CL1013
Zoro # G800693577
product price: $102.99
/pk 200, $0.51/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .55 Mil
- Size 60 in x 38 in
- Length 38 in
- Width 60 in
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL1013
- Zoro # G800693577
- UPC # 848109064574
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 38 in |
Length | 38 in |
Width | 60 in |
Height | 38 in |
Details
Capacity | 60 gal |
Thickness | .55 Mil |
Color | Black |
Item | Trash Bags |
Weight | 14.9 |
Description
High Density Trash Liners - Black, 60 Gallon,.55 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 26" L, 15 to 20 mil (79863)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- BOSCH Vacuum Bag, Dry, HEPA, 5 PK (VB170)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 24 (CC206)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK (CL5010)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- MUTT MITT Can Liners, 200PK (MU375399)
- Partners Brand Trash Bags