Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 58 in x 38 in, Black, 100 PK
Mfr # CL5022
Zoro # G600693586
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Size 58 in x 38 in
- Bags Per Roll 100
- Length 38 in
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CL5022
- Zoro # G600693586
- UPC # 848109065441
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 58 in x 38 in |
Length | 38 in |
Height | 38 in |
Width | 58 in |
Details
Capacity | 60 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 20.22 |
Description
Second Chance Trash Liners - Black, 60 Gallon, 1.5 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Multi-Purpose Cleaner, 6 PK (7323)
- PINE-SOL Multi-Surface Cleaner, Bottle, Pine, 3 PK (60606)
- OSBORN Channel Clip (0007510300)
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK (CL2016)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- PARTNERS BRAND 55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK (CL8009)
- PARTNERS BRAND Trash Bags, 24 in x 23 in, Clear, 500 PK (LBF2423HC)
- KINZUA ENVIRONMENTAL 56 gal Trash Can Liners, 1.5 mil, Black, 100 PK (PC-EC434715K)
- Partners Brand Trash Bags