Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK
Mfr # CL2015
Zoro # G700693608
product price: $95.59
/pk 200, $0.48/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .55 Mil
- Size 58 in x 38 in
- Length 38 in
- Height 38 in
- Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL2015
- Zoro # G700693608
- UPC # 848109064741
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 58 in x 38 in |
Length | 38 in |
Height | 38 in |
Width | 58 in |
Details
Capacity | 60 gal |
Thickness | .55 Mil |
Color | Natural |
Item | Trash Bags |
Weight | 17.08 |
Description
High Density Trash Liners - Natural, 60 Gallon,.55 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT .1875in APEX, FITS ADVANCE, 2 of 2 (56412370)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42055)
- SCHAEFER BRUSH DRYER VENT BRUSH 20 FT (37420I)
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 125 PK (LBF4046HC)
- BERRY PLASTICS 37 in. x 50 in. 44 Gal. 1.25 mil Size Blue Soiled Linen Bag, 5PK (HSP3750HPBL)
- Partners Brand Trash Bags