Shop All Anti-Fatigue Mats
Partners Brand
60 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT118BY
Zoro # G4903160
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Closed Cell Foam
- Color Black/Yellow
- Width 3 ft
- Length 60 ft
- Thickness .38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT118BY
- Zoro # G4903160
- UPC # 841436078078
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 60 ft |
Details
Material | PVC Closed Cell Foam |
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | .38 in |
Type | Anti-Fatigue Matting |
Weight | 80.02 lb |
Application | Cold Floors |
Description
Economy Anti-Fatigue Mat,3x60ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24145 (A-1824-24145)
- PIG SpillBlocker BarrierDikeCorner, 4-3/4 In (PLR268-BK)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X3BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- Partners Brand Anti-Fatigue Mats