Shop All Anti-Fatigue Mats
Partners Brand
60 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT109BK
Zoro # G4903416
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .38 in
- Material PVC Closed Cell Foam
- Application Cold Floors
- Type Anti-Fatigue Matting
- Weight 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT109BK
- Zoro # G4903416
- UPC # 841436077798
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 2 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 120 lb |
Description
Economy Anti-Fatigue Mat,2x60ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Soft, Black, 2 Straps, PR (V229)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Partners Brand Anti-Fatigue Mats