Shop All Plastic Bags
Partners Brand
6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3970
Zoro # G4964937
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 6"
- Color Clear
- Thickness 2 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB3970
- Zoro # G4964937
- UPC # 812578000029
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 6" |
Size | 6" x 9" |
Overall Length | 9" |
Details
Item | White Block Reclosable Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Bag Thickness | 2 mil (51 Micron) |
Post-consumer-waste% | 0 |
Description
White Block Poly Bag,6 In.x9 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Envelope, Plain, No. 6.75, We, 100, PK100 (75100)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- PARTNERS BRAND 24" x 2150 ft. Poly Tubing, 2 mil, Clear (PT2402)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- ZORO SELECT 12" x 6" Vacuum Sealer Bags, 3 mil, Clear, PK 1000 (3CUD1)
- Partners Brand Shipping & Packing Bags