Shop All Plastic Bags
Partners Brand
6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PRR060915
Zoro # G9042481
product price: $86.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR060915
- Zoro # G9042481
- UPC # 848109053288
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 9" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,6 In. x 9 In.,1.5M,Clear,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- TOPS 6 x 9" Steno Book With Assorted Colored Cover, Pk4 (TOP80220)
- TOPS 8.5" x 11" Engineering Computation Pad, 100 Pg (TOP35510)
- ABILITATIONS MegaChewlery Chewable Necklace, Assorted Colors, Set of 7 PK (T29954)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- PARTNERS BRAND 5" x 5" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050515)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 9" x 12" Flat Suffocation Warning Bags, Clear, PK 100 (PBM09121100)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1193)
- ZORO SELECT 2-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY7)
- Partners Brand Plastic Bags