Shop All Plastic Bags
Partners Brand
6" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB440
Zoro # G5515968
product price: $60.25
/pk 1000, $0.06/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB440
- Zoro # G5515968
- UPC # 841436027786
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 6" |
Size | 6" x 9" |
Overall Length | 9" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,6 x 9 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK160 (5881)
- XEROX Xerox Staple Cartridge for Booklet Maker, 5,000 Staples/Ctg (008R13177)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- PARTNERS BRAND 2-1/2" x 3" Poly Bags, 4 mil, Clear, PK 1000 (PB7001)
- Partners Brand Shipping & Packing Bags