Shop All Plastic Bags
Partners Brand
6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000
Mfr # PB4024
Zoro # G4964946
product price: $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4024
- Zoro # G4964946
- UPC # 841436093057
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
White Block Poly Bag,6 In.x8 In.,6Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Cordless Power Scissors and 2 Blades (776932TVT)
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB374)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DTK1)
- Partners Brand Plastic Bags