Shop All Plastic Bags
Partners Brand
6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB3997
Zoro # G4964955
product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Reusable
- Width 6"
- Color Clear
- Thickness 4 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3997
- Zoro # G4964955
- UPC # 812578000944
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 6" |
Size | 6" x 8" |
Overall Length | 8" |
Details
Item | White Block Poly Bags |
Features | Reclosable, Reusable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Description
White Block Poly Bag,6 In.x8 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM41)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- US CARGO CONTROL Cordura Wear Sleeves for 3" Webbing (Purchase by Linear Foot) (CORDURA3)
- PARTNERS BRAND 12" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4015)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 20" x 18" x 26" Gusseted Poly Bags, 2 mil, Clear, PK 200 (PB1624)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1205)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- Partners Brand Shipping & Packing Bags