Shop All Plastic Bags
Partners Brand
6" x 8" Flat Poly Bags, 6 mil, Clear, PK 1000
Mfr # PB8220
Zoro # G5515995
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 6"
- Color Clear
- Thickness 6 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB8220
- Zoro # G5515995
- UPC # 812578000616
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Size | 6" x 8" |
Overall Length | 8" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 6 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Post-consumer-waste% | 0 |
Bag Thickness | 6 mil (152 Micron) |
Recycled | No |
Description
Flat Poly Bag,6 x 8 In.,6 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- KYOCERA KYOCERA TASK ALFA 3252ci YELLOW (TK-8339Y)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 12" x 7" x 14" Flat Handle Grocery Bags, PK 300 (BGFH101D)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1288)
- JOHNDOW INDUSTRIES JohnDow Plastic Vehicle Parts Bags, Clear 12"W X 22"H - 500 Bags/Roll - PB-12 (PB-12)
- Partners Brand Plastic Bags