Shop All Plastic Bags
Partners Brand
6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1105
Zoro # G5516001
product price: $91.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1105
- Zoro # G5516001
- UPC # 841436025171
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Flat Poly Bag,6 x 8 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TOMBOW Tombow, PERMANENT ADHESIVE REFILL, 0.33in X 39.33 FT, DRIES WHITE, 3PK (62207)
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) (727825471)
- PCI Pci New Compatible Dell 310-8706 Py408 Mw559 Xl High-Yield Black (310-8706PC)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- PARTNERS BRAND 3" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1040)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 2 mil, Clear, PK 200 (PB646)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR060915)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- Partners Brand Shipping & Packing Bags