Shop All Plastic Bags
Partners Brand
6" x 8" Double Track Poly Bags, 4 mil, Clear, PK 1000
Mfr # PBDT3735
Zoro # G4905498
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBDT3735
- Zoro # G4905498
- UPC # 841436035705
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Double Track Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Double Track Poly Bag,6x8 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9311317012N)
- TENNANT Rear Squeegee Blade (1232681)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", Blue, Pk25 (PFX4153X2BLU)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- PARTNERS BRAND 4" x 6" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3710)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB105)
- PARTNERS BRAND 9" x 12" Gusseted Job Jackets, Black, PK 15 (JTH124)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- Partners Brand Plastic Bags