Shop All Plastic Bags
Partners Brand
6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000
Mfr # PB763
Zoro # G5516065
product price: $70.15
/pk 1000, $0.07/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
- Size 6" x 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB763
- Zoro # G5516065
- UPC # 841436094757
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 7" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Flat Poly Bag,6 x 7 In.,3 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- PARTNERS BRAND 6" x 12" Plastic Bags Roll, 2 mil, Clear (AB217)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- PARTNERS BRAND 28" x 28" Flat Poly Bags, 2 mil, Clear, PK 250 (PB10120)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- Partners Brand Shipping & Packing Bags