Shop All Plastic Bags
Partners Brand
6" x 2" x 9" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3930
Zoro # G5508496
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 6" x 2" x 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3930
- Zoro # G5508496
- UPC # 841436093965
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 2" x 9" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,6 x 2 x 9 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- ZORO SELECT Literature Mailers, 13" x 13" x 3", White, 50/Bundle (55VK94)
- BUSINESS SOURCE PIN, PUSH, ASSORTED, 100/BX, 100PK (BSN81001)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3950)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- Partners Brand Plastic Bags