Shop All Plastic Bags
Partners Brand
6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000
Mfr # PB4289
Zoro # G9042551
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4289
- Zoro # G9042551
- UPC # 848109053158
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 18" |
Details
Item | Gusset Reclosable Poly Bags |
Thickness | 2 mil |
Hang Hole | No |
Description
Gst Bag,Rclsbl,Poly,10 In. x 6 In. x 18 In.,2M,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel (MH6YPG102G)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue (96884)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 2 mil, Black, PK 1000 (PB480BK)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB440)
- Partners Brand Plastic Bags