Shop All Plastic Bags
Partners Brand
6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000
Mfr # PBDK0612
Zoro # G9041967
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBDK0612
- Zoro # G9041967
- UPC # 848109054766
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 6" x 12" |
Details
Item | Poly Bags W/Doorknob Handle |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Bag,Doorknob,Poly,6 In. x 12 In.,1.5M,Clr,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- REFLECTIX 48 in. X 50 ft. Bubble Pack Insulation (RE310851)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 8" x 20" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB811)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- Partners Brand Plastic Bags