Shop All Plastic Bags
Partners Brand
6" x 12" Plastic Bags Roll, 2 mil, Clear
Mfr # AB217
Zoro # G6507929
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # AB217
- Zoro # G6507929
- UPC # 841436044233
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 6" x 12" |
Details
Item | Plastic Bags Roll |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Hang Hole | No |
Description
Bag,Roll,Plastic,6 x 12 In.,2 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 1"x1" Trilingual Green Friday Removable Label, PK1000 (R105R)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- SHARP CALCULTR 1130 8DGT LCD (EL243SB)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000 (PB4024)
- PARTNERS BRAND 10" x 12" Poly Bags, 4 mil, Clear, PK 1000 (PB3775)
- PARTNERS BRAND 2" x 4" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB345)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- Partners Brand Plastic Bags