Shop All Plastic Bags
Partners Brand
6" x 10" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB445
Zoro # G5516598
product price: $72.19
/pk 1000, $0.07/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB445
- Zoro # G5516598
- UPC # 841436027793
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 6" |
Size | 6" x 10" |
Overall Length | 10" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Bag Thickness | 2 mil (51 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,6 x 10 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 42", Kraft, 20/Bundle (22XK49)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- PARTNERS BRAND 12" x 725 ft. Poly Tubing, 4 mil, Black (PT1204B)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- PARTNERS BRAND 38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100 (PB10130)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- PARTNERS BRAND 3" x 5" Reclosable Static Shield Bags, Transparent, PK 100 (STC610)
- Partners Brand Plastic Bags