Shop All Anti-Fatigue Mats
Partners Brand
6 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT120BK
Zoro # G4902908
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Thickness .38 in
- Material PVC Closed Cell Foam
- Application Cold Floors
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT120BK
- Zoro # G4902908
- UPC # 841436078122
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft |
Width | 4 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Material | PVC Closed Cell Foam |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 12.76 lb |
Description
Economy Anti-Fatigue Mat,4x6ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X80 (472X80)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14RM)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (MGA515L)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- NOTRAX Antifatigue Mat, Black, 8 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0038BL)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- Partners Brand Anti-Fatigue Mats