Shop All Plastic Bags
This Product is Discontinued
Partners Brand
52" x 81" Flat Mattress Bags, 1.10 mil, Clear (Discontinued)
Mfr # PMB5281
Zoro # G4898936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Perforated, Vent Hole
- Color Clear
- Thickness 1.10 mil
- Material Poly
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PMB5281
- Zoro # G4898936
- UPC # 841436053129
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 52" x 81" |
Cover/Sheet Length | 81" |
Cover/Sheet Width | 52" |
Details
Item | Flat Mattress Bags |
Features | Perforated, Vent Hole |
Color | Clear |
Thickness | 1.10 mil |
Material | Poly |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Description
Flat Mattress Bag,52x81 In.,1.1 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.