Shop All Trash Bags
Partners Brand
50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK
Mfr # CL5014
Zoro # G300693510
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 gal - 60 gal
- Size 58 in x 38 in
- Color Black
- Height 38 in
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CL5014
- Zoro # G300693510
- UPC # 848109065366
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 58 in x 38 in |
Height | 38 in |
Length | 38 in |
Width | 58 in |
Details
Capacity | 50 gal - 60 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 24.28 |
Description
Second Chance Trash Liners - Black, 55 - 60 Gallon, 2.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 28 Quart, Stainless Steel Clean Room Waste Basket (WBAS28MET)
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap (FG4015431)
- CLAIRE Citra Gloss All Surface Duster and, PK12 (814)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 50 PK (CL5020)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK (CL5010)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X2B)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- Partners Brand Trash Bags